United Scientific Cryo Cube Box, Polypropylene, 100 Places, Blue/Yellow, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Manufactured of polypropylene, these autoclavable boxes are stackable for sample storage in 1.5 to 2.0ml microtubes and 1.0 to 2.0ml cyrogenic vials. Boxes can be used at temperatures from -90°C to +121°C and are autoclavable. Boxes feature a hinged lid connected to the base and a locking system to ensure secure closure. A molded alphanumeric grid allows for easy identification of samples. Dimensions of cryo boxes are designed to be compatible with vertical, horizontal, and drawers style freezer racks. Each pack includes two yellow boxes and two blue boxes.
PRICE
$39.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Cryo Cube Box |
| Capacity | 1.5/2.0ml Microtubes, 1.0/2.0ml Cryogenic Vials L |
| Closure Type | Hinged Lid |
| Material | Polypropylene |
| Package Quantity | 4.0 |
| Color | Multi-colored |
| Manufacturers Part Number | 66502 |
| Brand | United Scientific |