- Lock Nut Nylon Insert 5/16-18 Z3 (15)
- Lock Nut Nylon Insert 3/8-16 x 9/16 Z3 (14)
- Lock Nut Nylon Insert 1/2-13 Z3 (5)
- Lock Nut Nylon Insert 5/8-11 Z3 (5)
- Lock Nut Nylon Insert 1/4-28 Z3 (10)
- Lock Nut Nylon Insert 5/16-24 Z3 (10)
- Lock Nut Nylon Insert 3/8-24 Z3 (6)
- Lock Nut Nylon Insert 1/2-20 Z3 (4)
- Lock Nut Nylon Insert 5/8-18 Z3 (5)
- Lock Nut Nylon Insert 1/4-20 Z3 (20)
- Lock Nut Nylon Insert #10-24 Z3 (10)
Lock Nut Fine Thread Zinc Assortment 104 Piece
Write a Review
|
Questions & Answers (0)
Product Description
Includes:
PRICE
$62.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Unit of Measurement | Inch |
Product Details
| Type | Nuts |
| Number of Pieces | 104 |
| Country of Origin | USA |
| Finish | Zinc |
| Material | Carbon Steel |
| Number of Items | 11 |
| Manufacturers Part Number | DISP-LNUT104 |
| Container Material | Plastic |
| Brand | Handi-Chek |