Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rulers

26 Results
Rulers & Yardsticks

Rulers & Yardsticks

CompareImageMaterialColorLengthWidthHeightPackage QuantityModel #Price
6" Stainless Steel Ruler - Pkg Qty 48
Stainless Steel
Silver
6-3/8 in
7/8 in
3/4 in
12/Set
WBB542853$2.78 ea.
Westcott® English and Metric Shatterproof Ruler, 6" Long, Clear
Plastic
Clear
6 in
1 in
-
1 Each
Ships Same Day
WBB955580
$3.29
Lockermate® By Bostitch® Flexi Ruler®, 12" Long, Multi-Color, 12/Pack
PVC
Multi-Color
12 in
13/16 in
1/8 in
12
WBB3778598$1.99
Westcott® Stainless Steel Ruler with Non Slip Cork Base, 12" Long, 1 Each
Stainless Steel
Silver
12 in
1 in
-
1 Each
Ships Same Day
WBB955504
$8.80
Meter Stick Ruler With Brass Ends Clear Lacquer Finish - Pkg Qty 24
Wood
Tan
39-7/8 in
4-1/4 in
1-1/8 in
12/Set
WBB542832$6.70 ea.
18" Clear Acrylic Ruler - Pkg Qty 36
Acrylic
Clear
19-5/8 in
2-1/8 in
1-1/4 in
12/Set
WBB542834$3.59 ea.
Westcott® Plastic English and Metric School Ruler, 12" Long, Assorted Colors, 1 Each
Plastic
Assorted
12 in
-
-
1 Each
Ships Same Day
WBB955523
$1.45
Westcott® Magnifying Ruler, 12" Long, Plastic, Clear
Glass
Clear
12 in
-
-
1 Each
Ships Same Day
WBB955560
$10.50
Westcott® Magnifying Ruler, 15" Long, Acrylic, Clear
Acrylic
Clear
15 in
1 in
-
1 Each
Ships Same Day
WBB955561
$16.75
Lockermate® By Bostitch® MeasureMate™ Learning Ruler, 12" Long, Black, 2/Pack
ASA
Black
12 in
1/2 in
1/2 in
2
WBB3778608$11.99
Showing 1-10 of 24 results
Triangular Scale

Triangular Scale