Westcott® Hole Punched Wood Ruler English and Metric with Metal Edge, 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
Ruler offers both a scale in Imperial with 1/16" markings and metric on the same side. Numerals and graduations are sharply delineated. Ruler is made of selected hardwood and has a multiple-coat clear lacquer finish for durability. Design also features a sturdy metal edge and three-hole punched center for easy storage on the wall or in a standard-size binder.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$1.22
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Rulers & Yardsticks |
| Type | Ruler |
| Material | Wood |
| Package Quantity | 1 Each |
| Description | Hole Punched Wood Ruler |
| Color | Brown |
| Manufacturers Part Number | ACM10702 |
| Brand | Westcott |