Westcott® Magnifying Ruler, 15" Long, Acrylic, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Magnifying ruler is designed for use with computer printouts. Center section isolates and magnifies one line at a time. One edge of the ruler is ruled in an Imperial scale with 1/16" increments, and the other edge is scaled in centimeters. The magnified portion is ruled by number of lines on one side and centimeters on the other. Two other scales along the center section correlate with horizontal and vertical printout columns. Numerals and graduations are sharply delineated.
PRICE
$16.75
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 in |
| Width | 1 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Rulers & Yardsticks |
| Type | Ruler |
| Material | Acrylic |
| Package Quantity | 1 Each |
| Description | Magnifying Ruler |
| Color | Clear |
| Manufacturers Part Number | ACM40711 |
| Brand | Westcott |