Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Product
Lockermate by Bostitch

Model # :WBB3778608

MPN #: 10450-2PK

Lockermate® By Bostitch® MeasureMate™ Learning Ruler, 12" Long, Black, 2/Pack

Product Description
Lockermate® by Bostitch® puts a fun twist on ordinary classroom products. Why stick with a standard ruler when you can have the four-sided, multi-use MeasureMate™ ruler! With metric and imperial measurements, an integer number line, and an equivalent fraction number line, this tool will be students' best mate for learning a variety of core curriculum math concepts. MeasureMate™ features a dynamic number line to enhance math fluency and aid visual learners and allows users to simplify fractions visually and seamlessly switch between imperial and metric units for enhanced accuracy. And this tool's squared-off edges make drawing straight lines easy!

Features:
  • Dynamic number line to improve math fluency and aid visual learners with integer markings ranging from -15 to 15
  • Simplify fraction counting using 0/12 to 12/12 markings, plus additional benchmark fractions (1/6, 1/4, 1/3, 1/2)
  • With a standard length of 12" (imperial) and 30.5cm (metric), this educational tool offers the convenience of a typical ruler, along with bonus math advantages!
  • Squared-off edges ensure effortless drawing of straight lines to create neat and precise diagrams, graphs, geometric shapes, and more
  • Strengthen your student's math abilities with printable practice sheets! Simply scan the QR code on the product packaging to access free learning materials
  • Get double the value with this 2-pack. Each ruler is made from classroom-tough plastic to withstand daily use from the first day of school to the last


PRICE
$11.99

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12 in
Width1/2 in
Height1/2 in

Product Details

Supply TypeBasic Supplies
StyleRulers & Yardsticks
TypeLearning Ruler
MaterialASA
Package Quantity2
ColorBlack
Manufacturers Part Number10450-2PK
BrandLockermate by Bostitch