- One-Finger technology by PaperPro® for easy spring-powered stapling
- Staples up to 25 sheets
- 12.5" Long Reach® binds projects up to 25" wide for specialty projects
- Die cast metal construction for superior quality and durability
- No-Jam technology eliminates frustrating staple jams
- Integrated ruler for convenient measuring
- Built-in paper guide ensures consistent staple placement
- Soft, rubber grip for comfortable stapling
- Uses standard staples
Bostitch® 12-1/2" Long Reach® Stapler, 25 Sheet Capacity, Black/Silver
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$46.99
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Strip Size | Full |
Product Details
| Supply Type | Basic Supplies |
| Type | Long Reach Stapler |
| Staple Capacity | Full Strip |
| Stapler Type | Specialty Stapler |
| Color | Black/Silver |
| Style | Staplers |
| Material | Plastic/Metal |
| Type of Staple Used | Standard |
| Package Quantity | 1 |
| Manufacturers Part Number | 1610 |
| Sheet Capacity | 25 |
| Brand | Bostitch |