PaperPro® 3-Hole Punch, 20 Sheet Capacity, Black/Gray
Write a Review
|
Questions & Answers (0)
Product Description
Three-hole punch offers a low-force design that makes this punch 40 percent easier to use than standard three-hole punches. Hole punch drills through up to 20 sheets of paper and punches cleanly with advanced cutting dies. Handle locks in down position for easy storage. Easy-to-empty, waste collection compartment eliminates mess. Design also includes convenient paper guide with ruler, a nonslip rubber base and jam-free technology.
PRICE
$42.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Punch Size | 9/32" |
Product Details
| Style | Manual Hole Punch |
| Material | Steel, Rubber |
| Number of Holes Punched | 3 |
| Package Quantity | 1 |
| Description | 3-Hole Punch |
| Color | Black/Gray |
| Manufacturers Part Number | ACI2220 |
| Sheet Capacity | 20 |
| Brand | PaperPro |