Westcott® See Through Acrylic Ruler, 12" Long, Clear
|
Questions & Answers (0)
Product Description
Durable ruler is accurately scaled in 1/16" markings (Imperial) on one side and millimeters (metric) on the other. Numerals and graduations are sharply delineated. Scratch-resistant ruler is made of flexible acrylic. Ideal for home, office, school and shop. Ruler features raised, beveled edges to eliminate smearing, and extra margins at the ends for clear starts and stops. Ruler comes in a vinyl pouch.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$4.06
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1 in |
Product Details
| Supply Type | Basic Supplies |
| Style | Rulers & Yardsticks |
| Type | Ruler |
| Material | Plastic |
| Package Quantity | 1 Each |
| Description | See Through Acrylic Ruler |
| Color | Clear |
| Manufacturers Part Number | ACM10562 |
| Brand | Westcott |