Locking Caster for PL Pipe Rack System 3" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
Turn your stationary pipe racks into mobile systems. These casters fit on all PL style Pipe Racks.
PRICE
$17.50
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 3 in |
| Height | 3 in |
| Weight | 1 lbs |
| Weight Each | 1 lbs |
Product Details
| Type | Locking Caster |
| Color | Silver |
| Material | Steel/Rubber |
| Package Quantity | 1 |
| Description | Locking Caster |
| Manufacturers Part Number | PL-CASTER-LOCKING |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |