Barska Cash Box With Combination Lock CB11784 8" x 6-5/16" x 3-1/2" Gray
Write a Review
|
Questions & Answers (0)
Product Description
The 8" Cash Box with Combination Lock is a great combination box for personal security in the home, office, or on the go. Perfect for storing cash, electronic devices such as a cell phone, mp3 player or other valuables. The small size makes it ideal to hide in a file cabinet, glove box, backpack or desk drawer. Features a resettable combination lock for key-less entry. Useful recessed fold down carrying handle for portability and storage. Backed by a One Year Limited Warranty. Includes three compartment removable tray.
PRICE
$48.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Depth | 6-5/16 in |
| Height | 3-1/2 in |
| Inside Width | 7-1/4 in |
| Inside Depth | 5 in |
| Inside Height | 2-1/4 in |
| Weight | 2 lbs |
Product Details
| Lock Type | Combination Lock |
| Color | Gray |
| Door Type | Manual |
| Capacity | 0.05 ft³ |
| Material | Steel |
| Description | Cash Box |
| Number of Compartments | 1 |
| Manufacturers Part Number | CB11784 |
| Brand | Barska |
Warranty
| Warranty | 1 yr |