Sparco Steel Cash Box 15508 w/6 Compartment Tray Combo Lock, 11-1/2"W x 7-13/16"D x 3-5/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Sparco Steel Combination Lock Cash Box, SPR15508, 11.5"W x 7.8"H x 3.3"H, Gray
Steel cash box offers a combination lock for extra security. Lid tray features spring-loaded clips to hold paper money. Six-compartment tray for coins and other items is removable. Tray has one long compartment for cash and five smaller compartments for coins and other items. Cash box has storage area below removable tray.
Steel cash box offers a combination lock for extra security. Lid tray features spring-loaded clips to hold paper money. Six-compartment tray for coins and other items is removable. Tray has one long compartment for cash and five smaller compartments for coins and other items. Cash box has storage area below removable tray.
PRICE
$35.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 7-4/5 in |
| Height | 3-2/7 in |
Product Details
| Lock Type | Combination Lock |
| Type | Cash Box |
| Color | Gray |
| Material | Steel |
| Description | Steel Combination Lock Cash Box |
| Package Quantity | 1 |
| Features | Spring Loaded Clip |
| Manufacturers Part Number | SPR15508 |
| Number of Bill Compartments | 1 |
| Number of Coin Compartments | 5 |
| Brand | Sparco |