Bowman® Respiratory Hygiene Station - Locking 22.25"W x 14.75"H x 5"D, Cherry Fauxwood
Write a Review
|
Questions & Answers (0)
Product Description
Respiratory Hygiene Station - Locking: Dispensing unit mounting area, holds two boxes of masks, and one - two boxes of facial tissues. Hinged locking lid. Keyholes for wall mounting, or can be mounted to BOWMAN® Floor Stand. Cherry Fauxwood ABS Plastic. Made in the USA.
PRICE
$328.90
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 22-1/4 in |
| Depth | 5 in |
| Height | 14-3/4 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall/On Counter/Floor Stand |
| Material | ABS Plastic |
| Color | Cherry Fauxwood |
| Manufacturers Part Number | RS005-0233 |
| Brand | Bowman |