Bowman® Respiratory Hygiene Station - Locking 13.65"W x 11.75"H x 5.17"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Respiratory Hygiene Station - Locking: Holds two boxes of masks and one - two boxes of facial tissues. Hinged locking lid. Keyholes for wall mounting, place on counter, or mount to BOWMAN® Floor Stand. Quartz Beige Powder-Coated Steel. Made in the USA.
PRICE
$346.19
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-5/8 in |
| Depth | 5-3/16 in |
| Height | 11-3/4 in |
| Weight | 1 lbs |
Product Details
| Mounting Location | Wall/On Counter/Floor Stand |
| Material | Steel |
| Color | Quartz Beige |
| Manufacturers Part Number | RS002-0412 |
| Brand | Bowman |