Bowman® Protective Wear Isolation Bundle 23.38"W x 36.51"H x 5.4"D, Quartz Beige
Write a Review
|
Questions & Answers (0)
Product Description
Protective Wear Isolation Bundle BOWMAN® PS016-0212 Protective Wear Organizer Holds gowns, aprons, or coveralls/jumpsuits, three boxes of gloves, one box of earloop masks, one box of shield masks, and miscellaneous items. Quartz Beige ABS Plastic BOWMAN® MB-600 Hanger - Door - Standard Hooks over top of door no thicker than 2.44". Quartz Beige Powder-Coated Steel BOWMAN® MP-047. Sign Holder Clip-On Holds 8.5"x11" signage Clear PETG Plastic. Made in the USA.
PRICE
$458.70
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-3/8 in |
| Depth | 5-7/16 in |
| Height | 36-1/2 in |
| Weight | 2 lbs |
Product Details
| Mounting Location | Wall |
| Material | ABS Plastic |
| Color | Quartz Beige |
| Manufacturers Part Number | BD602-0012 |
| Brand | Bowman |