Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB3171973

Global Industrial Foam Haz Mat Shipper Kit, Two 1 Gal. Paint Cans, 17"Lx8-1/2"Wx9-5/16"H, Kraft/Wht

Product Description
A popular choice for shipping liquids!

Features:
  • Holds 2 - 1 gallon paint cans
  • Accepted and recommended by major freight carriers
  • Complete Shipper Kit includes: Pre-assembled carton, 2 cans with lids, foam inserts and locking ring
  • Carton is manufactured from ECT-44 test corrugated
  • All include mandatory warning information printed on carton
  • UN/USA D.O.T. approved containers
  • UN Number: 4G/Y32.7/S
  • In accordance with CFR 49 178.601B, shipper is responsible for choosing the correct packaging for product and for final closure. Consult Appropriate Regulations


PRICE
$40.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
40.95
Buy 3 units - 5 units
38.95Save $2.00 (5%)
Buy 6+ units
37.95Save $3.00 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width8-1/2 in
Height9-5/16 in
Weight95 lbs

Product Details

TypeShipper Kit
ColorMulti-colored
For Use WithPaint Cans
Strength275#/ECT-44
UN Number4G/Y32.7/S
RecyclableNo
Can Size1 Gal.
MaterialCorrugated Cardboard
Wall TypeSingle
Package Quantity1
Manufacturers Part NumberB3171973
Number of Cans Held2
BrandGlobal Industrial