Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zing

Model # :WBB2346359

MPN #: 7241

ZING Lockout Tagout Hasp 24 Hole, 7241

Product Description
Steel Hasp accommodates 24 padlocks. Overall Dimensions: 14"L x 2.25"W

PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2.25 in
Height.3 in
Weight0.7 lbs
Accepts Shackle Up To3/8" diameter
Size2.25
Hasp Length2.25 in
Jaw Diameter1.5"

Product Details

Padlock Capacity24
ColorRed
MaterialSteel
DescriptionLockout Tagout Hasp 24 Hole
Package Quantity1
Manufacturers Part Number7241
BrandZing