Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Horizon Manufacturing

Model # :WBB1144455

MPN #: 5506

Horizon Mfg. Lockout Tagout Hasp, 5506, Non-Sparking, 1-1/2" Opening, Red - Pkg Qty 12

Product Description
Horizon Mfg. Lockout Tagout Non-Sparking Hasps, 5506, 1-1/2" Opening, Red

1" opening Hasp for Lockout Tagout. Non-Sparking with red coating. Make sure all machinery stays locked out until every individual working on the repairs or inspection is finished. Each person puts a lock on the hasp, but the hasp cannot be removed until all lockouts have been removed, thus preventing accidents. Constructed of heavy-duty steel which resists tampering, zinc plated to prevent rusting. Spark reisistant Red rubberized coating. Holds up to 6 padlocks.

PRICE
$117.60  Sold in packages of 12 / $9.80 ea

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Height4-3/4 in
Jaw Diameter1-1/2"

Product Details

Padlock Capacity6
MaterialAluminum
Number of Compartments1-1/2" dia. Opening
Package Quantity12
DescriptionDie Cast Lockout Hasp
ColorRed
Manufacturers Part Number5506
BrandHorizon Manufacturing