Global™ Office Chair with Weight Sensing Tilt - Fabric - High Back - Black - Loover Series
Write a Review
|
Questions & Answers (0)
Product Description
Global™ Loover High Mesh Back Weight Sensing Synchro-Tilter Chair Black w/ Black Coal Seat
Loover is sleek, trim, comfortable, and innovative. Featuring a weight sensing synchro tilt mechanism with tilt tension that automatically adjusts to the weight of the user. Height, width, and depth adjustable arms. Rachet back height adjustment. A live lumbar support is incorporated into the back design which is height adjustable via a concealed ratchet system. Side activated sliding seat depth adjustment is standard on Multi-Tilters and Synchro-Tilters. G5 lockable armcaps are height, depth and width adjustable to suit user preference. Five legged, injection molded, fiberglass reinforced, Nylon "Governor" base. Available in polished Aluminum Finish. Loover is equipped with Global's high quality Soft Descent pneumatic lift which slowly and gently lowers the seat height of the chair making it easy to obtain the exact seat height desired.
Loover is sleek, trim, comfortable, and innovative. Featuring a weight sensing synchro tilt mechanism with tilt tension that automatically adjusts to the weight of the user. Height, width, and depth adjustable arms. Rachet back height adjustment. A live lumbar support is incorporated into the back design which is height adjustable via a concealed ratchet system. Side activated sliding seat depth adjustment is standard on Multi-Tilters and Synchro-Tilters. G5 lockable armcaps are height, depth and width adjustable to suit user preference. Five legged, injection molded, fiberglass reinforced, Nylon "Governor" base. Available in polished Aluminum Finish. Loover is equipped with Global's high quality Soft Descent pneumatic lift which slowly and gently lowers the seat height of the chair making it easy to obtain the exact seat height desired.
PRICE
$739.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/2 in |
| Depth | 24 in |
| Height | 42-1/2 in |
| Weight Capacity | 300 lbs |
| Seat Width | 20 in |
| Seat Depth | 17-1/2 to 19-1/2 in |
| Seat Height | 16 - 20 in |
| Min Seat Height | 16 in |
| Max Seat Height | 20 in |
| Base | 5-Star Base |
| Min Back Height | 25 in |
| Max Back Height | 27-1/2 in |
| Back Width | 19-1/2 in |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | Independent Seat and Back |
| Swivel | Yes |
| Arm Type | Adjustable |
| Brand | Global Furniture Group |
| Type | Office Chair |
| Color | Black |
| Series | Loover |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Package Quantity | 1 |
| Description | Office Chair |
| Frame Material | Nylon |
| Back Type | High Back |
| Seat Material | Fabric |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Level 3 Certified, Greenguard Certififed, Meets/exceeds ANSI/BIFMA standards |