Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




ShopSol

Model # :WBB2237022

MPN #: 1010430

ShopSol ESD Office Chair - High Height - Deluxe Fabric - Black

Product Description
ShopSol Electrostatic Discharge (ESD) work bench chair is designed with ESD safe components to discharge static electricity into a grounded floor using a closed loop system using no drag chain. Deep, contoured seat and back in ESD Black fabric ensures proper body support and maximum comfort. 300 lb seating capacity includes a includes a two lever pneumatic seat height, seat depth, back angle and seat tilt adjustment from 23" to 33". Includes ESD safe, adjustable footring, glides and chrome 5 star base. Meets or exceeds ANSI/BIFMA testing standards.

PRICE
$525.00

1
1
Ships in 90 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width18-1/2 in
Seat Depth18-1/2 in
Seat Height22-1/2 - 32-1/2 in
Min Seat Height22-1/2 in
Max Seat Height32-1/2 in
Base5 Legged

Product Details

TypeESD Chair
Frame Color FamilyChrome
Tilt TypeIndependent Seat and Back
ColorBlack
CastersNo
Seat Color FamilyBlack
DescriptionFabric ESD Chair
Package Quantity1
Frame MaterialSteel
Arm TypeArmless
Manufacturers Part Number1010430
Back TypeMid Back
Seat MaterialFabric
BrandShopSol

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsBIFMA