Did your truck come without CAB clearance lights on the roof? Are you looking to add clearance light to your truck, but don't want to drill holes into the roof of your nice expensive truck and risk a bad seal issue? Need a solution that eliminates the holes drilling and wires, but gives you those roof mounted lights? Look no further than this USPTO patented and Made in USA solution.
The NEW LoPro series Wireless Solar-powered marker cab light system is revolutionary to the marketplace and gives you sharp and bright LED Cab lights on your vehicle, but with no drilling, no holes, no wiring, and no problems! Eliminate water leakage, corrosion on your roof, and major issues with wired kits. Stop paying installation centers 4+ hours of labor (Typically over $750+ in labor and materials) to install other cheap aftermarket cab light systems that requires holes, wiring, and are nothing but long term problems waiting to arise.
The patented technology allows any professional shop to install in less than an hour on any roof, and ensures no drilling, no holes, no wires, and no problems! The wireless cab light kit is easy to install, and after the first initial power on, takes care of the rest using light and vibration sensors to control the light. When the vehicle is moving, the sensor picks up the light vibration and turns the lights on so as it is dark out. Within 1 minute after the vehicle is shut off, and the vibration stops, the cab lights will shut off on their own.
Why do I Need Wireless Solar Cab Lights?
Extra illumination: Cab lights can provide additional marker lights in the front of the vehicle, which can be useful for a variety of tasks, such as night driving, traffic congestions, or simply being seen better in low light conditions.
Convenience: Wireless solar cab lights don't require any cords or wiring, making them easy to install and use. This can be especially useful for people who don't want to deal with the hassle of wiring lights into their vehicle or drilling holes into the top of their vehicle.
Versatility: Solar-powered cab lights can be used in any vehicle, regardless of whether it has an electrical system. This makes them ideal for use in off-road vehicles, trucks, or other vehicles that might not have easy access to power.
Durability: Solar cab lights are built to withstand harsh weather conditions and are resistant to damage, making them a reliable lighting option for any situation.
Cost-effective: Solar cab lights can save battery life in the long run by eliminating the need for batteries or electrical installation. They can also be used in areas where running electrical wires or cables is not practical or cost-effective.
Product Highlights:
- Easy to install: No need to run wires or hire an electrician, simply attach the lights to the roof of your cab and let the sun do the rest
- Environmentally friendly: Solar-powered lights don't generate any emissions and use a renewable energy source, making them a more sustainable option compared to traditional lighting
- Long-lasting: With proper maintenance, solar cab lights can last for years, providing reliable illumination for your vehicle
- Kit comes with (5) 3M adhesive wireless Cab lights
- No Drilling required, No holes, no wiring
- Solar-powered
- Shock resistant silicone shell
- Automatic dusk/dawn light detection
- 8-9 hour backup battery
- (3) White diodes per light
- 60 Raw Lumens per light or 300 RAW lumens per kit
- Made in USA
- 1-Year warranty
- US PATENT NO. 10,808,898
- Life Expectancy - 50,000 hours
- IP Rating - IP67
- Beam Pattern - Directional
- Universal or Vehicle Specific - Universal
- Harmonization Code - 8512.20.2080