Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Flash Furniture

Model # :WBB3217912

MPN #: SDA-AD642002A-WHNVY-NAT-GG

Flash Furniture® Lourdes Thonet Bistro Stacking Chair with Arms, White/Navy Seat, Natural Frame

Product Description
Bring the street vibes of Paris right into your restaurant, bistro, hotel, or backyard patio with this indoor/outdoor commercial grade bistro chair. The durable PE rattan Thonet-style back and seat are very comfortable and won't fade when used outdoors. The lightweight, but sturdy, powder coated metal frame boasts a bamboo look finish, holds up to 400 lbs. static weight, and will not rust. Recommended stack height for this chair is up to 5 high for storage or transport. Two curved arms deliver additional comfort and structure. For your convenience, this chair arrives completely assembled for instant use and features floor protector glides to prevent damage to indoor hard flooring surfaces. This dining chair easily wipes clean with a damp cloth for quick seating turnaround.

PROMOTIONAL PRICE
$189.95

was $215.95
Save $26.00 (12%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width21-1/4 in
Depth24-1/4 in
Height34-3/4 in
Weight Capacity400 lbs
Weight8 lbs
Seat Width16-3/4 in
Seat Depth15-3/4 in
Seat Height17-3/4 in

Product Details

Assembly RequiredNo
TypeDining Chair
Frame Color FamilyNatural
StackableYes
Seat Color FamilyWhite/Navy
Package Quantity1
Frame MaterialAluminum
Arm TypeFixed
Manufacturers Part NumberSDA-AD642002A-WHNVY-NAT-GG
Back StyleWoven Back
Seat MaterialWicker/Rattan
CollectionLourdes
BrandFlash Furniture

Warranty

Warranty1 Year