Louver & Steel Beveled Vision Lite VLFEZ0627B WS PAK, 6" X 27", WireShield Fire & Safety Glaze
Write a Review
|
Questions & Answers (0)
Product Description
Louver & Steel Beveled Vision Lite VLFEZ0627B WS PAK, 6" X 27", WireShield Fire & Safety Glaze
Select the complete "PAK" by Air Louvers which includes the Vision Lite, Glazing, Glazing Tape and is Individually Packaged.
Select the complete "PAK" by Air Louvers which includes the Vision Lite, Glazing, Glazing Tape and is Individually Packaged.
PRICE
$189.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Max Size | 60 X 104 in |
| Fits Door Thickness | For 1-3/4 Door in |
| Rough Opening | 6 x 27 in |
| Min Size | 3 X 3 in |
Product Details
| Color | Bronze Powder Coated |
| Series | VLFEZ |
| Fastener | #8 X 1" Flathead Phillips SMS |
| Material | 20 Gauge CRS Frame |
| Package Type | WireShield Fire & Safety Glazing |
| Description | Complete PAK Louver & Beveled Vision Lite |
| Manufacturers Part Number | VLFEZ 0627B WS PAK |
| Indoor/Outdoor | Interior |
| Brand | Air Louvers |