Hirsh Industries® Low Credenza with Sliding Door - 36"W - Charcoal
Write a Review
|
Questions & Answers (0)
Product Description
Hirsh Credenza with sliding door is designed for the modern office and will forever change how you store your files. The reinforced base construction leads the commercial use into a new fashion. Secure your belongings by locking the sliding door on either side it lands thanks to the cabinet's factory installed core lock. The fixed upper shelf is ideal for holding your most used papers and office essentials within easy reach. The satin nickel arch pull handle add to the modern style of this cabinet while the baked enamel finish offers an attractive matte look that complements any decor. Unit meets or exceeds ANSI/BIFMA industry standards. Greenguard Gold Certified.
PRICE
$489.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18-5/8 in |
| Height | 22 in |
Product Details
| Assembly Required | No |
| Type | Credenza |
| Frame Color Family | Charcoal |
| Top Color Family | Charcoal |
| Country of Origin | Made in USA |
| Pedestal Orientation | None |
| Description | Low Credenza w/ Sliding Door |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | 20507 |
| Shape | Rectangle |
| Top Material | Steel |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | ANSI/BIFMA; GreenGuard Gold |