Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB288410

MPN #: LG-2448-WS-P-BK

Little Giant® Order Picking Truck w/2 Writing Shelves & Storage Pocket, 48"L x 24"W x 39"H,Gray

Product Description
This 48"L x 24"W x 39"H truck is made with all-welded 12 gauge shelves with powder coating for added durability. Includes 21"W x 12"D writing surface for convenient writing space. Storage Pocket provides storage space for documents under writing shelf and measures 14"L x 12-1/2"W x 4-3/4"H. Non-marking 5" polyurethane wheels with ball bearings allow smooth transport. Swivel casters include wheel brakes. 1200 lb. capacity. 1 Year Limited Warranty.

PRICE
$1,119.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height39 in
Weight Capacity1200 lbs
Wheel Diameter5 in
Shelf Clearance25 in

Product Details

Assembly RequiredNo
TypeStock Cart
Shelf TypeFlat
ColorGray
Wheel TypeSolid
Number of Shelves2
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberLG-2448-WS-P-BK
BrandLittle Giant