Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785403

MPN #: 1LK-2436-5PYBK-AH

Little Giant® Low Deck Shelf Truck w/ Flush Shelves & Handle, 1200 lb. Cap., 39"L x 24"W x 37"H

Product Description
Low deck utility cart helps to minimize bending and lifting. Height adjust-ability allows the deck height to be set in an ergonomic position for the user.

Features:
  • 12 gauge steel shelves
  • Kick-back style handle
  • Top shelf features flush edges
  • Open Base
  • Top deck height: 25" - 33" High in 2" increments
  • 5" non-marking polyurethane wheels
  • 2 rigid, and 2 swivel casters with wheel brakes
  • All-welded construction
  • Made in the USA


PRICE
$549.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length39 in
Width24 in
Height37 in
Weight Capacity1200 lbs
Weight94 lbs
Wheel Diameter5 in
Gauge12 ga
Top Shelf Height25 - 33 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeLow Deck Utility Cart
Shelf TypeFlat
ColorGray
Caster Type(2) Rigid, (2) Swivel with Brakes
Wheel TypeSolid
Handle TypePush Handle
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number1LK-2436-5PYBK-AH
BrandLittle Giant

Warranty

Warranty1 Year