Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB3785498

MPN #: 1LKL-1824-5PYBK

Little Giant® Low Deck Shelf Truck with Lip Shelves & Handle, 1200 lb. Cap., 27"L x 18"W x 36"H

Product Description
Low deck utility cart helps to minimize bending and lifting.

Features:
  • 1200 lbs. capacity
  • 12 gauge steel shelves
  • Kick-back style handle
  • 1.5" Retaining Lips on Top Shelf
  • Top deck height: 24"
  • 5" non-marking polyurethane wheels
  • 2 rigid, and 2 swivel casters with wheel brakes
  • All-welded construction
  • Made in the USA


PRICE
$419.95

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width18 in
Height36 in
Weight Capacity1200 lbs
Weight60 lbs
Wheel Diameter5 in
Gauge12 ga
Top Shelf Height24 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
TypeGeneral Purpose Cart
Shelf TypeLipped
ColorGray
Wheel Type2 Rigid, 2 Swivel with Brakes
Handle TypeKickback
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number1LKL-1824-5PYBK
BrandLittle Giant

Warranty

Warranty1 yr