Little Giant® Deep Shelf Truck DS2436X12-5PY, 12" Deep, 24x36 1200 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
3-Inch Deep Shelf Trucks - These trucks combine the convenience of 3" deep trays for accumulating and transporting smaller parts with the rugged durability of an all-welded unit. Shelves are formed from 12 gauge steel, with 3" high sides. 2 swivel and 2 rigid non-marking polyurethane casters for easy maneuverability and quiet operation. Clearance between shelves is 22-1/2". 1200 lbs. Capacity; 5" Polyurethane casters, 35" overall height
PRICE
$649.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Weight | 122 lbs |
| Wheel Diameter | 5 in |
| Shelf Clearance | 15 in |
Product Details
| Assembly Required | No |
| Type | Deep Shelf Cart |
| Shelf Type | Tray |
| Color | Gray |
| Caster Type | (2) Rigid, (2) Swivel |
| Capacity Bushel | 4.8 bu |
| Wheel Type | Solid |
| Number of Shelves | 2 |
| Material | Steel |
| Construction Type | All-Welded |
| Manufacturers Part Number | DS-2436X12-5PY |
| Brand | Little Giant |
Warranty
| Warranty | 1 Year |