Co Extruded Bottom Gusset Poly Bags On Wicket Dispenser, 9"W x 14"L, 1 Mil, Clear, 1000/Pack
Write a Review
|
Questions & Answers (0)
Product Description
These co-extruded bottom gusset bags let you take leftovers or small food portions straight from the freezer to the microwave. These bags possess superior clarity in a material that is thinner and stronger than regular polypropylene. They offer excellent clarity for outstanding product presentation. Their superior strength provides resistance to tearing and puncture as the bottom gusset expands to help the bag accommodate the bulky items. These bags are packed in dispenser packs of 100 for cleanliness and convenience. Bags open along the width.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 9 in |
| Depth | 14 in |
| Bottom Gusset | 6 in |
| Thickness | 1 mil |
| Lip Size | 1-1/2 in |
Product Details
| Package Quantity | 1,000 |
| Color | Clear |
| Manufacturers Part Number | P10F0914+4BGW |
| Brand | LK |