- Available with rigid or flexible neck
- Without fingertip gas control valve
- Heavy duty two-piece power cable and ribbed handle are standard
- Parts are interchangeable with WP-18, WP-26, and WP-26V models
- Includes: Torch Body, Cup Gasket
WP-17 Air Cooled Tig Torch Bodies, WELDCRAFT WP-17
Write a Review
|
Questions & Answers (0)
Product Description
TORCH BODY AIR COOLED150A 70 DEG
PRICE
$209.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-3/4 in |
| Weight | 0.2 lbs |
| Handle Diameter | 7/8 in |
Product Details
| Type | Torch Body |
| Head Type | Angled |
| Manufacturers Part Number | 366-WP-17 |
| Amperage | 150A [Max] A |
| Polarity | AC/DC |
| Angle | 70° |
| Cooling Method | Air |
| Process | TIG - GTAW |
| Brand | WeldCraft |