Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Metal Man

Model # :WBB1963877

MPN #: ACTT1

Metal Man® ACTT1 - Air Cooled TIG Torch

Product Description
The Metal Man ACTT1 Tig Torch is a 17V style TIG torch designed to work on the Metal Man Inverter 80, MIG/Stick 140 and MIG/Stick 200. It has a Dinse style connector for weld output connection. The shielding gas connections goes directly to the regulator on your bottle of shielding gas and the gas flow is control by a gas valve on the torch body. Use this accessory to perform touch start DC TIG welding with the mentioned Metal Man products. Separate Argon Regulator is needed.

PRICE
$179.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Torch Length9 Ft.

Product Details

Manufacturers Part NumberACTT1
TypeAir Cooled
Duty Cycle150A @ 35%
BrandMetal Man