The CanDo® Low-Powder exercise band PEP pack can be used for a progressive resistance exercise program. Each Pep pack comes with three different 4-foot bands and an illustrated instruction/exercise chart. Each exerciser is packaged in a polybag. Simply remove exercise band from polybag and it is ready to use. CanDo® high quality latex resistive exercise band has been used in clinics for rehabilitation, conditioning and training since 1987. It has become a staple of many physical therapy programs. CanDo® exercise band is an economic solution for upper and lower body exercise. It is lightweight, portable and durable. Effective when used alone, or with handles and anchors. CanDo® is licensed to use the Thera-Band® color sequence so resistance level is easily identified. Levels range in order of strength from least to greatest resistance: Tan, Yellow, Red, Green, Blue, Black, Silver, Gold. Uniform width - each band is 5" wide. CanDo® low powder exercise band is made of natural rubber latex, which may cause allergic reactions. For those with latex sensitivities, there are latex-free alternative offerings of CanDo® exercise band. Low Powder Exercise Band Pep Pack - Challenging with Black, Silver and Gold band.
CanDo® Low Powder Exercise Band PEP Pack, 4' Band, Difficult - Black, Silver, Gold
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$19.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 5 in |
| Height | 1/4 in |
| Weight | 1 lbs |
| Size | 4 ft |
Product Details
| Color | Black, Silver, Gold |
| Style | Retail Box |
| Latex Free | No |
| Material | Natural Rubber |
| Description | Exercise Band PEP Pack |
| Package Quantity | 1 Pack |
| Manufacturers Part Number | 10-5284 |
| Challenge Level | Difficult |
| Brand | CanDo |
Warranty
| Warranty | 1 yr |