Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




XPOWER

Model # :WBB3214367

MPN #: P-80A-Black

XPOWER® Mini Mighty Air Mover, Utility Fan, Blower with Built-in Power Outlets, 1/8 HP, 600 CFM

Product Description
Ventilate and dry like a Pro at a fraction of the cost. The P-80A mini air mover blasts up to 600 CFM with its efficient 138-Watt motor. Drawing only 1.2 Amp at its highest speed, this multi-purpose air mover is necessary to have addition to your home or garage. Manufactured with rugged state-of-the-art injection mold technology, this air mover is ideal for drying tight spaces such as crawl spaces, under counters, inside cabinets, bathrooms, auto interiors, and more. The P-80A features a 3-speed switch for full control over airflow and a set of onboard power outlets that allow you to link multiple units together. Designed for easy storage and portability, the P-80As stackable design features convenient wraparound cord storage and weighs less than 8 lbs.

Features:
  • 3 speeds with 4-angle drying positions(0°, 20° kickstand, 45° & 90°)
  • 10 ft. power cord with wrap-around cord design
  • Built-in power outlets for daisy chain with dual thermal protection
  • Stackable up to 4 units high for easy storage
  • Bullet...etc.
  • Lightweight, compact and durable polypropylene (PP) plastic housing design
  • ETL/CETL safety certified


PRICE
$94.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width11-1/2 in
Depth9-5/16 in
Height12-5/16 in
Weight7 lbs
Cord Length10 ft

Product Details

RPM740/1000/1480 rpm
CFM600 CFM
Horsepower1/8 HP
ColorBlack
Number of Speeds3
Amperage1.2 A
Hertz60 Hz
Wattage138 W
Voltage115 V
MaterialInjection Mold Polypropylene
Package Quantity1
Manufacturers Part NumberP-80A-Black
Indoor/OutdoorIndoor
Drying Positions4
BrandXPOWER

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsETL/CETL