3M™ Stikit™ Low Profile Disc Pad 20351, 5" x 3/8" x 5/16-24 External - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Stikit™ Low Profile Disc Pad provides secure attachment for a 3M™ Stikit™ Disc (sold separately) on a random orbital sander or other rotary tool. This lightweight, shock-resistant backup pad is constructed of firm density foam for sanding flat surfaces, and has a tapered edge for applications where some flexibility is needed.
Our 3M™ Stikit™ system was designed for convenient disc changes between grades or applications. Stikit™ discs come ready to use with a pressure sensitive adhesive coating on the backside so that attaching them to the disc pad is as simple as pressing on a sticker, yet they remove cleanly from a 3M™ Stikit™ disc pad. Stikit discs tend to provide a more aggressive cut than do 3M™ Hookit™ products.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.
Our 3M™ Stikit™ system was designed for convenient disc changes between grades or applications. Stikit™ discs come ready to use with a pressure sensitive adhesive coating on the backside so that attaching them to the disc pad is as simple as pressing on a sticker, yet they remove cleanly from a 3M™ Stikit™ disc pad. Stikit discs tend to provide a more aggressive cut than do 3M™ Hookit™ products.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Aerospace, AOEM, Composite, Cutting Tool Manufacturing, General Industrial, Metalworking, MRO, Paint Preparation, Primary Metal, Transportation & Heavy Equipment, Woodworking.
PRICE
$469.50 Sold in packages of 10 / $46.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/16-24 EXT in |
| Thickness | 3/8 in |
| Diameter | 5 in |
Product Details
| Max RPM | 12000 rpm |
| Type | Regular |
| Front Color Family | Blue |
| Color | Red |
| Series | 20351 |
| Form Type | Molded |
| Tool Compatibility | Disc Sanders, Random Orbital Sanders, Rotary Sanders |
| Density Rating | Firm |
| Description | Low Profile Disc Pad 5" x 3/8" x 5/16-24 External |
| Manufacturers Part Number | 7000118611 |
| Product Type | Backup Pads, Disc |
| Shape | 30 Degree |
| Attachment Type | Adhesive Back |
| Brand | 3M |
| Trademark | Stikit |