3M™ Roloc™ Disc Pad TR 83489, Hard 4" 5/8-11 Internal - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
3M™ Roloc™ Disc Pad optimizes the performance of our Roloc™ discs and bristle discs by providing the right backup system and a secure attachment for grinding applications. Plus it saves time by eliminating the need to align edges of the disc with the disc pad-the screw aligns the disc, making disc changes quick and easy.
The level of hardness needed is dependent on the taskchoose a higher density for more aggressive applications and a lower, more flexible density for less aggressive applicationsand is also dependent on the users work style. We designed these disc pads to be used with any drill, disc sander, right angle grinder, or rotary sander. Max RPM is determined by size and firmness of the disc and disc pad. Our 3M™ Roloc™ Disc Pad is available for use with the following Roloc attachment systems: TR, TP and TS. Please select discs with the attachment design made for your system.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
The level of hardness needed is dependent on the taskchoose a higher density for more aggressive applications and a lower, more flexible density for less aggressive applicationsand is also dependent on the users work style. We designed these disc pads to be used with any drill, disc sander, right angle grinder, or rotary sander. Max RPM is determined by size and firmness of the disc and disc pad. Our 3M™ Roloc™ Disc Pad is available for use with the following Roloc attachment systems: TR, TP and TS. Please select discs with the attachment design made for your system.
Applications are Power Tools, Accessories, Compounds, Specialties.
Industries Include Builders Hardware, Medical Instruments, Metal Fabrication, Metal Implants, Plating & Polishing, Plumbing Fixtures, Turbine Engines.
PRICE
$239.75 Sold in packages of 5 / $47.95 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 5/8-11 INT in |
| Diameter | 4 in |
Product Details
| Max RPM | 12000 rpm |
| Type | Regular |
| Color | Black |
| Series | 83489 |
| For Use With | Abrasive Tools and Accessories |
| Tool Compatibility | Disc Sanders, Right Angle Grinders, Rotary Sanders |
| Density Rating | Hard |
| Description | Disc Pad TR Hard 4" 5/8-11 Internal |
| Manufacturers Part Number | 7100023495 |
| Product Type | Backup Pads, Disc |
| Attachment Type | Quick Change |
| Brand | 3M |
| Trademark | Roloc |