AME International 10 Ton Hydraulic Hydraulic Ram Kit w/ Extensions
Write a Review
|
Questions & Answers (0)
Product Description
This Versatile ram kit allows you to select your ram length from 3.5" (9 cm) up to 11.5" (29.21 cm). Extensions can be used individually or together. Steel extensions are durable enough for OTR applications. Extensions include 1" (2.5 cm), 2" (5 cm), and 3" (7.5 cm) options. 3" Extension includes a screw in saddle that extends another 2". Ships in HD carrying case.
PRICE
$655.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 in |
| Width | 2.5 in |
| Height | 6 in |
| Weight | 10 lbs |
Product Details
| Cylinder Effective Area (In²) | 6.25 in² |
| Description | Single Acting Cylinder |
| Manufacturers Part Number | 13075 |
| Cylinder Capacity (Tons) | 20000 tons |
| Brand | AME International |