AME International Titan Air-Hydraulic Pump, 10,000 PSI, 5 Quart, Polyethelene
Write a Review
|
Questions & Answers (0)
Product Description
Builds 10,000 PSI (700 Bar) hydraulic pressure. Operates with as little as 80 PSI (5.5 bar). Ideal for use with tools that require large volume of oil (55, 100 ton cylinders). Durable metal air motor and Polyethelene Reservoir. Comes with 1 Year Limited Warranty.
PRICE
$599.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 7-1/2 in |
| Height | 7-1/2 in |
Product Details
| Package Quantity | 1 |
| Description | Air Hydraulic Pump |
| Manufacturers Part Number | 15925 |
| Brand | AME International |