- 14 Gauge, Non-Slip Black Vinyl Matting on Both Shelves
- 1-1/2" x 1/8" angle iron frame
- Ships fully assembled and ready for use
- 8" x 2-3/4" Pneumatic Casters - (2) Rigid, (2) Swivel
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Low Profile Instrument Cart, 1200 lb. Cap., 63"L x 30-1/4"W x 40-15/16"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$769.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 63 in |
| Width | 30-1/4 in |
| Height | 40-15/16 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 8 in |
| Shelf Clearance | 16-3/4 in |
Product Details
| Assembly Required | No |
| Type | Low Profile Instrument Cart |
| Shelf Type | Flat |
| Frame Color Family | Gray |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel Pneumatic |
| Style | Standard |
| Number of Shelves | 2 |
| Material | Steel |
| Description | Standard Handle Instrument Cart |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | LIC-3060-2-95 |
| Shelf Material | Non-Slip Vinyl Matting |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |