- 14 Gauge
- Non-skid surface
- Non-Slip Vinyl Matting
- Top shelf has lips down and bottom shelf has lips up
- Rubber mat on top and bottom provides durable
- Ships fully assembled and ready for use
- 8" x 2-3/4" Pneumatic Casters - (2) Rigid, (2) Swivel
- The Durable Baked On Powder Coat Finish Holds Up in Harsh Industrial Environments
Durham Mfg.® Instrument Cart w/Flat Shelves, 1200 lb. Cap., 42-1/4"L x 24-1/4"W x 34-1/8"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$829.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/4 in |
| Width | 24-1/4 in |
| Height | 34-1/8 in |
| Weight Capacity | 1200 lbs |
| Wheel Diameter | 8 in |
| Shelf Clearance | 21-1/16 in |
Product Details
| Assembly Required | No |
| Type | Mobile Instrument Cart |
| Shelf Type | Flat |
| Frame Color Family | Gray |
| Color | Gray |
| Wheel Type | 2 Rigid, 2 Swivel Pneumatic |
| Style | Standard |
| Number of Shelves | 2 |
| Material | Steel |
| Description | Standard Handle Instrument Cart |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | RIC-2436-2-95 |
| Shelf Material | Non-Slip Vinyl Matting |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |