Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB1170179

MPN #: RSC-2436-BLP-64-220-95

Durham Mfg.® Bin Service Cart, 64 Bins, 1200 Lb. Cap., 36"L x 24"W x 37-5/8"H

Product Description
  • Bin Service Carts (1,200 lbs. Capacity)
  • 1-1/2" x 1/8" angle iron uprights for added strength
  • Heavy duty 14 gauge steel shelves
  • Sturdy tubular push handle
  • Durable yellow polyethylene copolymer Hook-On-Bins®
  • Top surface has 1-1/2" lips
  • Louvered center panels, accommodates Hook-On Bins®
  • 5" x 1-1/4" polyurethane bolt-on casters; (2) swivel and (2) rigid
  • Ships fully assembled
  • Durable gray powder coat finish
Bin Size Reference
BinsL"W"H"
A4-1/85-3/83
B4-1/87-3/83
C5-1/210-7/85
D6-1/214-11/164-1/8"
E8-1/410-3/47
F1110-7/85


PRICE
$589.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length36 in
Width24 in
Height37-5/8 in
Weight Capacity1200 lbs
Weight158 lbs
Wheel Diameter5 x 1-1/4
Gauge14

Product Details

Assembly RequiredNo
Type7-Rail Cart with Stacking Bins
Bin Quantity (Bin Size)64(B)
ColorGray
Wheel TypePolyurethane
Number of Bins64
Number of Shelves2
MaterialSteel
Bin ColorYellow
Package Quantity1
Manufacturers Part NumberRSC-2436-BLP-64-220-95
Bin MaterialPolyethylene
BrandDurham Mfg.

Warranty

Warranty1 yr