Features:
- WhisperWind® Motor
- Low-profile design for low ceilings
- Dust Armor™ blade coating repels dust buildup
- Limited lifetime warranty
Weights & Dimensions
| Height | 12-11/16 in |
| Weight | 14.2 lbs |
| Fan Diameter | 42 in |
Product Details
| RPM | 47/137 rpm |
| CFM | 889/1453/2902 CFM |
| Wet/Damp/Dry Rating | Dry |
| Color | White |
| Number of Speeds | 3 |
| Amperage | 0.47 A |
| Series | Low Profile |
| Hertz | 60 Hz |
| Number of Blades | 5 |
| Blade Color Family | White |
| Style | Low Profile |
| Voltage | 120 V |
| Includes | Pull Chain |
| Phase | 1 |
| Manufacturers Part Number | 51059 |
| Indoor/Outdoor | Indoor |
| Blade Pitch | 13 |
| Brand | Hunter Fan |
Warranty
| Warranty | Limited Lifetime Motor |
Compliance & Certifications
| Certifications | ETL Listed |