Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3221315

MPN #: STA-ATT-FRF-20

Vestil™ Steel Counter Balanced Power Lift Fixed Roll Fork, 20 " Fork Attachment, 600 lb. Cap.

Product Description
Large rolls can be difficult to maneuver and lift, but with the roll lifter stacker attachment that chore just became a joy! The forks on this attachment are fixed, so there is no hassle of adjusting the fork span before or between loads. With a unique design, the roll sits in a cradle like support system which keeps the roll secure during transport.

Features:
  • Powder coated gray
  • Concave design
  • Pre-drilled mounting holes
  • Secured directly to stacker mast


PRICE
$579.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width20 in
Height15-1/2 in
Weight Capacity600 lbs
Weight62 lbs

Product Details

Assembly RequiredNo
TypeFork Attachment
MaterialSteel
ColorGray
Manufacturers Part NumberSTA-ATT-FRF-20
BrandVestil

Warranty

Warranty1