Lisle Oil Lift Drain, 8 Gallon - 11102
Write a Review
|
Questions & Answers (0)
Product Description
This Lisle Oil Lift Drain 11102 is a specially shaped, translucent jug that holds 8 gallons. The reinforced base will not warp with hot oil. This item has a wide working range from 36 1/2" to 74". The lower center of gravity increases stability and four 2 1/2" ball bearing wheels swivel and roll easily. Also this lift drain has a heavy-duty adjustment clamp, a large handle, and a big pour spout with threaded cap. The large 15" funnel has a strainer built-in to catch drain plugs.
PRICE
$229.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24-4/5 in |
| Width | 14-1/2 in |
| Height | 14-1/2 in |
| Weight | 13.5 lbs |
Product Details
| Type | Portable Oil Drain |
| Color | Yellow |
| Wheels | Yes |
| Capacity | 8 gal |
| Material | Plastic, Steel |
| Handle | Yes |
| Description | Portable Oil |
| Funnel Size | 15 |
| Manufacturers Part Number | 11102 |
| Built In Drain | No |
| Brand | Lisle |
Warranty
| Warranty | 3 yr |