Brecknell DCSB Series NTEP Floor Scale W/LED Indicator, 4'x4', 5,000 lb x 1 lb
Write a Review
|
Questions & Answers (0)
Product Description
The DCSB Series is suitable for industrial, office, mail and shipping applications. Rugged steel diamond plate surface with heavy duty welded channel support. Overload protection to 150% of capacity. 4.6" high using 3/4" adjustable leveling feet, can be pit mounted or free standing. Four alloy tool steel potted load cells. Durable powder coat finish. Features NTEP class III approval, 6 digit 7 segment display, bi-directional RS232 port, and operator controls for Zero, Tare, Unit, net/gross and print. Converts to lb. or kg. readout. Painted mild steel indicator features six 0.8" LED display, wall-mount, AC power supply with 4 ft. cord and 15 ft. cable to connect scale to indicator.
PRICE
$2,099.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 48 in |
| Width | 48 in |
| Height | 3-1/8 in |
| Weight Capacity | 5000 lbs |
| Weight | 280 lbs |
| Readability | 1 lbs |
| Display Digit Height | 0.7" |
| Pan/Platform Size | 4' x 4' |
Product Details
| Display | LED |
| Platform Material | Steel |
| Power Supply | Rechargeable Internal Battery, AC Adapter |
| Material | Steel |
| Indicator Included | Yes |
| Indicator Material | Stainless Steel |
| Manufacturers Part Number | DCSB4848-05 |
| Brand | Brecknell |
| Type | Pallet Scale |
| Color | Gray |
| Series | DCSB |
| Overload Protection | 150 % |
| Voltage | 110 - 220 V |
| Package Quantity | 1 |
| Description | Floor Scale With Indicator |
| Interface | RS-232 |
| Battery Life Hours | 30 |
| Legal for Trade | Yes |
Compliance & Certifications
| IP & NEMA Rating | IP65 |
| Certifications | NTEP |