Brecknell Digital Counting & Coin Scale 30lb x 0.001lb, 11-1/2" x 8-3/4" Platform
|
Questions & Answers (0)
Product Description
The B140 is an advanced, higher accuracy counting/coin scale with increments for good resolution on counted parts. The 30 lb/15 kg capacity functions either as a counting or coin counter. Rugged ABS plastic base with stainless steel weight platter. Operates on either US/UK/EU power supplies or rechargeable battery.
PRICE
$399.95
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 in |
| Width | 13-1/8 in |
| Height | 4-5/16 in |
| Weight Capacity | 30 lbs |
| Weight | 10 lbs |
| Cord Length | 19.685 ft |
| Readability | 0.001 lbs |
| Display Digit Height | 0.56" |
| Platform Length | 11-1/2 in |
| Unit of Measurement | kg, lb |
| Platform Width | 8-3/4 in |
| Pan/Platform Size | 11-1/2" x 8-3/4" x 1/2" |
Product Details
| Display | LED |
| Platform Material | Stainless Steel |
| Power Supply | AC Power Cord, Rechargeable Internal Battery |
| Material | Plastic Base/Stainless Steel Scale |
| Manufacturers Part Number | B140-30 |
| Brand | Brecknell |
| Type | Counting Scale |
| Color | Gray |
| Series | B140 |
| Voltage | 12 V |
| Package Quantity | 1 |
| Battery Life Hours | 20 |
| Housing Material | ABS Plastic |
| Legal for Trade | No |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE, UL, WEEE Directive |