Colson® Low-Profile Rigid Plate Caster 2-1/2" Polyolefin Wheel 175 Lb. Capacity
|
Questions & Answers (0)
Product Description
Colson® LOW-PROFILE CASTER
Low profile design offers low load height and quick swivel response. Ideal for business machines, dollies and carts. Nylon bearing, powdered metal bushing and double ball bearing, heat-treated raceway. Non-marring casters and thread guards are standard. Durable zinc plated finish.
Low profile design offers low load height and quick swivel response. Ideal for business machines, dollies and carts. Nylon bearing, powdered metal bushing and double ball bearing, heat-treated raceway. Non-marring casters and thread guards are standard. Durable zinc plated finish.
PRICE
$12.25
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/8 in |
| Height | 3-5/16 in |
| Weight Capacity | 175 lbs |
| Weight | 1 lbs |
| Wheel Diameter | 2-1/2 in |
| Plate Size | 3-3/4 x 2-3/4 in |
| Bolt Spacing | 1-3/4 x 3-1/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyolefin |
| Brake Type | No Brake Included |
| Caster Type | Rigid |
| Caster Index | Rigid Plate Casters |
| Manufacturers Part Number | 2-2688-52 |
| Brand | Colson |