Albion® Institutional Caster - Rigid 4" Diameter 325 Lb. Cap. - DCXS04031-R
|
Questions & Answers (0)
Product Description
Albion® Institutional Caster - Rigid 4" Diameter 325 Capacity Lbs.
This Albion DC Series Caster is ideal for the institutional markets. Includes non-marring TPR wheels and interlocking thread guards. Great for use on dolly carts, display carts, medical carts and transport cases. Zinc plated rig. Features 325 lb. capacity. Wheel diameter measures 4 inches. Width of caster is 1-1/4 inches and height of caster is 5-1/16 inches. Dark Gray finish.
This Albion DC Series Caster is ideal for the institutional markets. Includes non-marring TPR wheels and interlocking thread guards. Great for use on dolly carts, display carts, medical carts and transport cases. Zinc plated rig. Features 325 lb. capacity. Wheel diameter measures 4 inches. Width of caster is 1-1/4 inches and height of caster is 5-1/16 inches. Dark Gray finish.
PRICE
$25.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 5-1/16 in |
| Weight Capacity | 325 lbs |
| Wheel Diameter | 4 in |
| Plate Size | 3-5/8 x 2-1/2 in |
| Bolt Spacing | 1-3/4 x 2-13/16 to 3-1/16 in |
Product Details
| Wheel Material | Thermoplastic Rubber |
| Type | Light Duty |
| Brake Type | No Brake Included |
| Color | Gray |
| Caster Type | Rigid |
| Caster Rig Material | Zinc Plated |
| Caster Index | Medical |
| Manufacturers Part Number | DCXS04031-R |
| Brand | Albion |