Global Industrial
Model # :WB989028
Global Industrial Low-Profile Steel Self-Dumping Forklift Hopper, 1/2 Cu. Yd., 6000 Lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Low-Profile Self-Dumping Steel Forklift Hoppers are Designed for Factories, Warehouses, and More.
The Global Industrial™ Forklift Hopper features a low profile design that puts it within easy reach. A single operator can easily dump the hopper contents by pulling the 4'L cable while seated in the forklift, and is balanced to tilt to 90° to fully complete the dump. The hopper automatically returns to the upright, locked position when lowered to the ground. Reinforced and braced formed galvanized steel base and precision robotic welds provide a strong, industrial grade unit. Heavy duty safety chain secures the hopper to the forklift. Durable scratch-resistant blue enamel coated hopper features a black powder coated forklift base. 1 Year Limited Warranty.
Warning: Do not use the welded hole plates on the hopper for hoisting. They are not designed or intended for lifting.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
The Global Industrial™ Forklift Hopper features a low profile design that puts it within easy reach. A single operator can easily dump the hopper contents by pulling the 4'L cable while seated in the forklift, and is balanced to tilt to 90° to fully complete the dump. The hopper automatically returns to the upright, locked position when lowered to the ground. Reinforced and braced formed galvanized steel base and precision robotic welds provide a strong, industrial grade unit. Heavy duty safety chain secures the hopper to the forklift. Durable scratch-resistant blue enamel coated hopper features a black powder coated forklift base. 1 Year Limited Warranty.
Warning: Do not use the welded hole plates on the hopper for hoisting. They are not designed or intended for lifting.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$899.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 51-1/4 in |
| Width | 27 in |
| Height | 28-3/16 in |
| Weight Capacity | 6000 lbs |
| Weight | 317 lbs |
| Fork Pocket Center | 11-3/4 in |
| Fork Opening | 22 x 7 x 2 in |
| Wall Gauge | 8 ga |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper |
| Color | Blue |
| Hopper Release Type | Chain/Cable |
| Capacity | 1/2 yd³ |
| Material | Steel |
| Manufacturers Part Number | 989028 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |