Vestil Steel Open Sided Hopper, 1 Cu. Yd., 2000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
The open sided Hopper is ideal for the material handling industry. The hopper is designed with a steel construction for strength and durability. The open sides provide an ergonomic solution to transferring and unloading large amounts of oversized items. Hopper automatically dumps when bumper release contacts the front of the dumpster. Hopper returns to the upright and locked position automatically after it dumps. Also, includes a cable that may be operated from the seat of the fork truck to manual dump the hopper. For best use, lift the loaded or unloaded model by utilizing the fork pockets attached to the underside of the hopper. Upon reaching the destination, simply disengage the auto-release lever and the products will flow from the hopper. Must be attached to fork truck when dumping.
PRICE
$1,115.00
1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 61-1/16 in |
| Width | 38-13/16 in |
| Height | 42-11/16 in |
| Weight Capacity | 2000 lbs |
| Weight | 462 lbs |
| Base Thickness | 2-1/2 in |
| Fork Pocket Center | 18 in |
| Fork Opening | 2-1/2 x 7-1/2 in |
Product Details
| Assembly Required | No |
| Type | Open Side Hopper |
| Color | Blue |
| Dump Angle Degrees | 76 ° |
| Capacity | 1 yd³ |
| Material | Steel |
| Manufacturers Part Number | D-NS-100-LD |
| Brand | Vestil |
Warranty
| Warranty | 90 days |