
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
TPI Low Voltage Relay Two Switch Single Throw With Built-In Transformer 25 Amps Per Switch 24A06G1
Features:
Features:
- Gray Metal Construction
- 50 Amps
- 24 Volts
- 50 - 90°F Temperature Range
- cULus Approved
- 1 Year Limited Warranty
- Made in the USA
Product Details
- Voltage 24 V
- Amperage 50 A
- Temperature Control Range 50 to 90 °F
- Brand TPI
- Material Metal
- Warranty 1 yr
- Manufacturers Part Number 24A06G1
- Color Family Gray
Weights & Dimensions
- Width 4 in
- Length 6 in
- Height 3 in
- Weight 1.15 lbs
Compliance & Certifications
- Certifications cULus
Customer Review
Product Q & A
There are no questions for this product.
Accessories

TPI Low Voltage Relay Two Switch Single Throw With Built-In Transformer 25 Amps Per Switch 24A06G1
$266.95
- Product Information
- Customer Review
- Product Q&A
- Accessories